BM Equipment BioFactory(TM) Multilayer Flask 5 Chambers 3175cm2 TC Treated Sterilized WNB Series

Sebelum PPN:
Rp51.999.900
Spesifikasi
AS ONE Part Number65-3862-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clasp E17
Compatible with sealed appliances (may not be usable depending on the type of appliance)
Slim shape that is easy to match with lighting equipment!
It is a wide light distribution type that is bright over a wide area like an incandescent light bulb, and is ideal for lighting living rooms, dining rooms, kitchens, entrances, stairs, etc. The base size is E17, so you can use it without changing lighting equipment.
It cannot be used with appliances that have a dimming (brightness adjustment) function.
Compatible with sockets to prevent incorrect insertion.
Feature
Specification
*4x4pk*Number of layers: 5*Culture area (cm2): 3175*Depth (mm): 335*Width (mm): 205*Height (mm): 112*Wide mouth vent cap/narrow mouth plug seal cap

Ulasan Produk

Tidak ada ulasan