WIDE WORK Lead Tape Anti-Vibration PL Series (Pita Peredam Getaran)

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number65-2765-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin pure lead sheet with a thickness of 0.3mm.
By pasting this, it exhibits soundproofing, vibrationproofing, and damping effects.
As it is extremely thin at 0.3mm in thickness, it does not take up much space and does not interfere, making it convenient and easy to use.
It is extremely heavy with a specific gravity of 11 or more, so it is heavier than it looks, and it is widely effective as an item to prevent minor noises in daily life caused by vibrations and resonances. It also has excellent flexibility, so it can fit any shape.
Feature
Specification
Size: 100 x 500 x thickness 0.3mm Material: Pure lead (with adhesive) Specific gravity: 11 Special film processing on the surface

Ulasan Produk

Tidak ada ulasan