Mitsubishi Kagaku Media Aluminum composite panel, Alleader 910 x 1820 AL series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number67-2347-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a lightweight design.
It is a double-sided coated product, making it beautiful, durable, and highly smooth.
Processing can be easily done using woodworking tools.
Cutting can be done with a saw, cutter, or circular saw.
Cutting can be done with a plane or a hand trimmer.
Holes can be drilled using a hand drill or hole saw.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Width (mm): 910*Length (mm): 1820*Thickness (mm): 3*Color: T-stainless steel*Material/Finish: Aluminum resin composite plate*Caution: Not suitable for bending. *The cut surface is very dangerous, so please handle with protective gloves. *Country of origin: Japan*Code number: 387-8685

Ulasan Produk

Tidak ada ulasan