MMK SCIENTIFIC Agitator

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
Drill Diameter1-10mm
Main Unit Dimensions (mm)145x70x195
Maximum Mixing Capacity (L)10
Maximum Rotation Speed (rpm)1000
MotorBrushless motor
Operation MethodDial + Digital Display
Output Rating (W)50
Power Supply24V 2.5A
Rotational Speed (minute -1[rpm])100-1500
Shaft penetrationStirring shaft: None
ShapeBase: H-type base
Time settings0-24 hours
Torque (N/cm)15
UnitAdjustment speed: 10rpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can choose between a base with high torque and speed control, a timer function, and a non-slip base, or a base with standard functions.

Ulasan Produk

Tidak ada ulasan