Global Top Chemicals 8-Inch Silicon Wafer (Thermal Oxide Film Processing 1,000A)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Diameter (DIAmm)200±0.2
Direction100 (face)
FinishV notch, double-sided deposition
Resistance≥1Ω.cm
Size8 inches
Thickness (µm)725±25
TypeConductivity type: P type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For equipment testing (evaluation of film formation, resist, photolithography, etching conditions, particle measurement, transfer evaluation, etc.)
for device testing
Due to the characteristics of the product, we cannot accept cancellations after ordering, except for long-term shortages.
Feature
Specification
Thermal oxide film: 1,000ű10%

Ulasan Produk

Tidak ada ulasan