SS wafer 8-inch dust-free silicon wafer, P-type, notch orientation irrelevant.

Sebelum PPN:
Rp23.999.900
Spesifikasi
Diameter (mm)200±0.5
DirectionNotch: Not specified, Face: Not specified
Resistance1~100Ω.cm
Size8 inches
Thickness (µm)(Standard)725±25
TypeP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are 8-inch silicon wafers packaged in wafer cases. They are P-type, single-sided mirrored, with no notch orientation restrictions, and are dust-free.
For research and development, dummy applications, etc.
*The specifications listed are for reference only. Please note that they are not guaranteed values.
*Please refrain from canceling your order after it has been placed. Delivery dates are estimates only.
Feature
Specification
Surface condition: Single-sided mirror

Ulasan Produk

Tidak ada ulasan