Global Top Chemicals 6-inch silicon wafer (P-type, thermally oxidized film processing, 1,000A)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Diameter (DIAmm)150±0.5
DirectionFaces: 100
FinishThermal oxide film (on both sides), 1,000ű10%, orientation flat
Resistance≥1Ωcm
Size6 inches
Thickness (µm)625±25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For equipment testing (evaluation of film formation, resist, photolithography, etching conditions, particle measurement, transfer evaluation, etc.)
For equipment testing, dummy (for monitoring)
*Due to the nature of the product, we cannot accept cancellations after an order has been placed unless the product is out of stock for an extended period of time.
Feature
Specification
Conductivity type: P type, Manufacturing: CZ

Ulasan Produk

Tidak ada ulasan