Celltreat 4mL Centrifugal Filter Unit MWCO 8pcs

Sebelum PPN:
Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter cartridges feature PES membranes with 5, 10, 30, 50, and 100 kDa size exclusion cutoffs; large active membrane area with dual vertical design for fast and efficient processing; centrifuge tubes feature internal supports to ensure filter cartridges are positioned securely; applications include sample concentration, molecular purification, protein fractionation, buffer exchange, desalting, etc.; cartridge design prevents accidental overconcentration of samples; high sample recovery rates of over 90%; conical tube and filter cartridge graduations are printed in easy-to-read bold black ink; large white marking area provides excellent contrast for identification; filter cartridges are clearly printed with molecular weight cutoff (MWCO) in Daltons; flat, easy-to-write HDPE caps feature integrated polyethylene liners for leak-free sealing; conical bottom graduations are ideal for small volume quantification; compatible with standard centrifuge tube rotors; operating temperature range: 0-40°C
Feature
Specification
*Dimensions: Width x Depth x Height 15.87mm x 15.87mm x 120.60mm

Ulasan Produk

Tidak ada ulasan