bitstrong -40 to -20°C Biomedical Freezer

Sebelum PPN:
Rp58.999.900
Spesifikasi
Inner Dimensions, Width W x Depth D x Height H (mm)500x385x630
Mass (kg)43
Outer Dimensions, Width W x Depth D x Height H (mm)685x650x810
Power Frequency (Hz)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact low-temperature freezer is ideal for the frozen storage of samples and reagents in medical and research institutions. It allows for free temperature setting between -20 and -40°C and features a shelf-type evaporator for powerful cooling.

Ulasan Produk

Tidak ada ulasan