bitstrong -40 ~ -20 °C Biomedical Freezer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Inner Dimensions, Width W x Depth D x Height H (mm)480x465x1430
Mass (kg)88
Outer Dimensions, Width W x Depth D x Height H (mm)700x705x1665
Power Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A biomedical freezer suitable for frozen storage of vaccines, samples, and reagents in medical institutions and research institutes.
'The temperature can be set freely between -20 and -40 ° C.
Energy saving is realized by the environment-friendly non-Freon cooling system.
The drawer type makes it easy to store and manage the contents.

Ulasan Produk

Tidak ada ulasan