Global Top Chemicals 3 inch silicon wafer P type (100)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Diameter (DIAmm)76±0.5
DirectionFaces: 100
FinishSingle-sided mirror / back-side etching, Orifura
Resistance≥1Ωcm
Size3 inches
Thickness (µm)380±25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For equipment testing (evaluation of film formation, resist, photolithography, etching conditions, particle measurement, transfer evaluation, etc.)
For equipment testing, dummy (for monitoring)
*Due to the nature of the product, we cannot accept cancellations after an order has been placed unless the product is out of stock for a long period of time.
Feature
Specification
Particle size: 0.3μm≤20, Conductivity type: P type, Manufacturing: CZ

Ulasan Produk

Tidak ada ulasan