RS PRO 250ml Wide Mouth Round Bottle, HDPE

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round HDPE bottle. Made of high-density polystyrene (HDPE), this bottle is ideal for storage and collection in a variety of fields. This semi-transparent, leak-proof, rigid bottle comes with a PP cap. The cap is non-stick and can be easily opened and closed with approximately 1.5 turns. The bottom of the bottle has a plastic material identification mark and molded-in volume indication.
Feature
Specification
Material = HDPE
Capacity = 250ml
Neck Type = Wide Neck Bottle Type = Storage Bottle Dimensions = 60 (Dia.) x 141mm
Diameter = 60mm
Length = 141mm

Ulasan Produk

Tidak ada ulasan