FastGene 2.0mL Screw-Cap Tubes, 500 tubes (20 tubes x 25 bags), FG-SCT20 Series

Sebelum PPN:
Rp8.699.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offering excellent cost performance, it allows for the attachment of separately sold 2D inserts, enabling 2D barcode-based sample management without thawing frozen stored samples. Its self-standing design allows for safe placement on lab benches or benches without the need for a rack. It is gamma-ray sterilized and individually packaged in sets of 20 for hygienic use.
Feature
Specification
*Packaging Unit: 500 bottles (20 bottles x 25 bags) *Capacity: 2mL *Operating Temperature Range: -80 to +110°C *Sterilized (Gamma Ray) *Autoclavable due to HDPE cap *DNase Free *RNase Free *Endotoxin Free *Allowable Centrifugal Force: 15,000 x g *Material (Body): Polypropylene *Material (Cap): High-density polyethylene *Color (Body): Natural *Color (Cap): Natural

Ulasan Produk

Tidak ada ulasan