FastGene 2.0mL microtube, 500 pieces

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number68-4033-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly versatile, standard microcentrifuge tube. The flat cap can be written on. The flat cap has a locking mechanism that allows it to be sealed. It also prevents contamination caused by your thumb touching the inside of the cap when opening and closing. The tube body is marked every 0.5 mL, making it convenient to see the capacity at a glance. In addition, the space behind the markings can be used to attach labels or write on them.
Feature
Specification
*Tube surface: Marked every 0.5 mL (500/1000/1500/2000 uL) *Cap touch: Slightly hard touch *Capacity: 2 mL *Autoclavable *DNase Free *RNase Free *Human DNA Free *Graduated *Writing area: Yes *Allowable centrifugal force: 20,000 x g *Material (body): Polypropylene *Quantity: 500 tubes

Ulasan Produk

Tidak ada ulasan