SS wafer 12-inch Dust-Free Silicon Wafer, Type P

Sebelum PPN:
Rp40.999.900
Spesifikasi
Diameter (DIAmm)300±0.2
DirectionNotch: Not specified
ResistanceNo question
Size12 inches
Thickness (µm)(Standard)775±25
TypeP, Surface condition: Double-sided mirror

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are 12-inch silicon wafers packaged in wafer cases. They are P-type, double-sided mirrored, notch-free, with no restrictions on surface orientation, and are dust-free.
For research and development, dummy applications, etc.
*The specifications listed are for reference only. Please note that they are not guaranteed values.
*As this is a made-to-order item, cancellations after ordering are not accepted. The delivery date is an estimate only.
Feature
Specification
Orientation: No question

Ulasan Produk

Tidak ada ulasan