BM Equipment 12 sample track tubes 1.2ml natural rack P-8703-3 series

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-3838-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sample track tube rack Sample track tube: 12 sets 1.2ml
If you need to connect 12 tubes, you can easily cut them one by one using a multichannel pipette.
Convenient for HIV testing, sample transportation, etc. Compact and stackable, excellent storage, gamma ray sterilized, resistant to -100°C
Feature
Specification
*Autoclavable (121°C, 15 minutes)*DNase, RNase Free*Tube external dimensions: total length 45.0mm, body DIA9.0mm (1 tube)*Rack size (W x D x H): 128 x 85 x 74 mm* Material: PP*Temperature resistance: -100°C~121°C*Packaging form: Rack

Ulasan Produk

Tidak ada ulasan