NEC Mitsubishi 109 type keyboard W

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number68-4201-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Windows array compliant, USB type
Feature
Specification
*Connection type: Wired *Key layout: Japanese layout *Classification size: Tenkeyless *Key pitch: 19.05 mm *Key switch: Membrane switch *Interface: USB 1.1 interface (Type A) *Cable length: 1800 mm *Supported OS: Windows *Asbestos: Not contained *RoHS Directive: Compliant *J-Moss: Not applicable *Environmental self-declaration mark: None *Radio Law Remarks: Does not emit radio waves *Telecommunications Business Law Remarks: Does not connect directly to public lines *Radio Law: Not applicable *Telecommunications Business Law: Not applicable *Date of legal compliance confirmation: 20130815 *Electrical Appliance and Material Safety Law (Main unit): Not applicable *Electrical Appliance and Material Safety Law (Accessories, etc.): Not applicable *Electrical Appliance and Material Safety Law (Remarks): Not applicable product **RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan