FastGene 1.5mL Microtubes, 1000 tubes, FG-MCT series

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number68-4033-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These highly versatile, standard microcentrifuge tubes feature writable flat caps with a locking mechanism for secure sealing. This also helps prevent contamination from thumb contact during opening and closing. The tube body has markings every 0.5 mL, making volume easily visible. Additionally, the space behind the markings allows for labeling or writing.
Feature
Specification
*Tube body surface: Marked every 0.5 mL (500/1000/1500 μL)*Capacity: 1.5 mL*Autoclave sterilizable*DNase Free*RNase Free*Human DNA Free*Scaled*Writing area: Yes*Allowable centrifugal force: 22,500 x g*Material (body): Polypropylene*Quantity: 1000

Ulasan Produk

Tidak ada ulasan