Sampling Systems [Sterilized] Long-handled scoop for powder

Sebelum PPN:
Rp20.999.900
Spesifikasi
Capacity (ml)100
ColorWhite
Handle Length (mm)300
Mass (g)0,37
MaterialHDPE
Overall Length (mm)390
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable scoops are manufactured, inspected, and packaged in a Class 100,000 cleanroom.
Gamma-ray sterilized, SAL 10-6 level. Comes with a gamma-ray irradiation certificate and material certificate. Individually packaged.
Complete lot traceability
Quality assurance, manufacturing, dispensing, etc.
Sterilization is performed in an unopened state.

Ulasan Produk

Tidak ada ulasan