TOTAKU (formerly Totaku Industries) [Cut product] SD hose Line Ace 32mm 22114-032 series

Sebelum PPN:
Rp589.900 - Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pressure-resistant SD hose. It has a reinforcing cord and can withstand a pressure of 0.50MPa (5.1kgf/cm2).
Feature
Specification
*Quantity: 7m x 1 *Nominal diameter (mm): 32 *Quantity (m): 1 *Inner diameter x Outer diameter (mm): 32 x 42.5 *Material: PVC *Temperature: -10 to +50°C *Fluid: Water/Hot water *Transparent *Nominal diameter (inches): 1 1/4 *Pitch (mm): 8.5 *Reference weight (g/m): 520 *Allowable negative pressure (at room temperature) kPa (mmHg): 0.50 (5.1) *Allowable bending radius (mm): 120

Ulasan Produk

Tidak ada ulasan