TOTAKU (formerly Totaku Industries) [Cut product] SD hose Line Ace 25mm 22114-025 series

Sebelum PPN:
Rp549.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pressure-resistant SD hose. It has a reinforcing cord and can withstand a pressure of 0.50MPa (5.1kgf/cm2).
Feature
Specification
*Quantity: 2m x 1 piece *Nominal diameter (mm): 25 *Quantity (m): 1 *Inner diameter x Outer diameter (mm): 25.4 x 34.9 *Material: PVC *Temperature: -10 to +50°C *Fluid: Water/Hot water *Transparent *Nominal diameter (inches): 1 *Pitch (mm): 7.5 *Reference weight (g/m): 400 *Allowable negative pressure (at room temperature) kPa (mmHg): 0.50 (5.1) *Allowable bending radius (mm): 105

Ulasan Produk

Tidak ada ulasan