OPPLE LED Utility2 T8 Tube

Sebelum PPN:
Rp49.900 - Rp65.900
Spesifikasi
CRI70
Frequency (Hz)50/60
Housing ColourWhite
Ingress Protection (IP) RatingIP20
Life Time (hour)15000 (L70)
MaterialAluminum Housing, Glass Optical
Operating Temperature (°C)-20 to 45
Power Factor0.5
Storage Environment (°C)-25 to 50
Voltage (V)220-240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED-T8-U2-dbl-9W-600mm-3000K-II
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
- Flicker-free and no bule light hazard
- Lifetime 15000h, surge protection 1500V
- Super bright, 18W 1900lm, 9W 950lm, PF0.5, SDCM<6,CRI70
- Double end design

Benefits:
- Eyes care, minimize eyestrain and protect retina
- Reliable and long-lasting, lower maintenance cost
- Super bright bring premium lighting experience
- Easy installation
Use
Home, Hotel, Restaurant, Shoping Mall

Ulasan Produk

Tidak ada ulasan

Halaman Terkait