WIKA SA-11 Series Pressure Sensor

Sebelum PPN:
Rp26.999.900 - Rp37.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
Maximum Supply Voltage (V)30
Minimum Supply Voltage (V)10
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesSA-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA SA-11 pressure transmitter is designed especially for the requirements of the food and beverage, pharmaceutical and biotechnology industries. The instrument is particularly suitable for the special conditions of CIP/SIP cleaning processes, such as chemical stability towards cleaning liquids and high temperatures. The flush diaphragm is directly welded to the process connection. This guarantees a crevice-free joint between the process connection and the measuring cell, additional sealings are not required.
Feature
Suitable for SIP and CIP
It is used for gases, compressed air, vapour, liquid, pasty, powdery and crystallising media

Ulasan Produk

Tidak ada ulasan