WIKA S-20 Series Pressure Sensor 0bar 750bar

Sebelum PPN:
Rp14.999.900
Spesifikasi
Housing Material316L Stainless Steel
IP RatingIP67
Maximum Operating Temperature (°C)100
Maximum Pressure Measurement (bar)750
Minimum Operating Temperature (°C)-30
Minimum Pressure Measurement (bar)0 (Zero)
Pressure Reading TypeGauge, Absolute, Vacuum
Product TypePressure Sensor
SeriesS-20
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKAs model S-20 pressure transmitter for general industrial applications is the ideal solution for customers with demanding measuring requirements. It features a very good accuracy, a robust design and an exceptional number of variants, meaning it can be suited to the widest range of applications.
Feature
Measuring ranges from 0 to 0.4 and 0 to 1600 bar (0 to 10 and 0 to 20000 psi)
Non-linearity of up to 0.125 % of span
Different output signals of 4 to 20 mA, DC 0 to 10 V, DC 1 to 5 V
Market-standard electrical connections of DIN EN 175301-803 A angular co

Ulasan Produk

Tidak ada ulasan