WIKA S-11 Series Pressure Sensor -1bar 1.5bar

Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
IP RatingIP65
Interface TypeDIN
Maximum Pressure Measurement (bar)1.5
Maximum Supply Voltage (V)30
Minimum Operating Temperature (°C)-30
Minimum Pressure Measurement (bar)-1
Minimum Supply Voltage (V)10
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesS-11
Terminal Type4-Pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA S-11 pressure transmitter with flush diaphragm has been specifically designed for the measurement of viscous, paste like, adhesive, crystallising, particle laden and contaminated media, which would clog the pressure channel of conventional process connections. Through its optimised design, the flush process connection enables clean Ability with the wetted diaphragm integrated into the process.
Feature
Low maintenance and trouble free pressure measurement
It measures pressure with high accuracy

Ulasan Produk

Tidak ada ulasan