WIKA S-11 Series Pressure Sensor 0bar 4bar

Sebelum PPN:
Rp22.999.900 - Rp26.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
Maximum Operating Temperature (°C)100
Maximum Pressure Measurement (bar)4
Maximum Supply Voltage (V)30
Minimum Operating Temperature (°C)-30
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)10
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesS-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA S 11 Flush Pressure Transmitter with flush diaphragm has been specifically designed for the measurement of viscous, paste like, adhesive, crystallising, particle laden and contaminated media, which would clog the pressure channel of conventional process connections.
Feature
High quality product
Many configurations possible

Ulasan Produk

Tidak ada ulasan