WIKA R 1/4inch Process Pressure Gauge

Sebelum PPN:
Rp7.299.900
Spesifikasi
Case MaterialSteel
Connection LocationBack Entry
Connection Size (inch)R 1/4
Connection TypeProcess
Dial ColorBlack
Dial size (mm)63
Maximum Pressure Measurement (mbar)160
Minimum Pressure Measurement (mbar)0 (Zero)
Pressure ConnectionR 1/4 ISO7 (DIN2999)
Product TypePressure Gauge
Series6X1.10
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Capsule pressure gauge is based upon the proven capsule measuring system particularly suitable for low pressures. On pressurisation, the expansion of the capsule element, proportional to the incident pressure, is transmitted to the movement and indicated. Due to its high variance, the instrument is suitable for use in a wide range of applications within industry.
Feature
Zero point setting in front
Reliable measurement

Ulasan Produk

Tidak ada ulasan