WIKA PSD-4-ECO Series Pressure Sensor

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
Accuracy±1 %
Maximum Operating Temperature (°C)85
Maximum Supply Voltage (V)32
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)15
Output TypePNP
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesPSD-4-ECO
Standards ApprovalscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA PSD-4-ECO is a programmable electronic pressure switch designed specifically for OEM customers. With IO-Link 1.1, the cost-effective and reliable model PSD-4-ECO is a future-proof automation solution. Through individual factory pre-configuration, the pressure switch can also be quickly and simply integrated into the machine without any programming effort.
Feature
Compact size enables easy installation in narrow spaces
Optimised design makes OEM machine integration easier

Ulasan Produk

Tidak ada ulasan