WIKA PSD-4 Series Pressure Switch 0bar 1bar

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy±0.5 %
Housing Material316L Stainless Steel
IP RatingIP67, IP65
Maximum Operating Temperature (°C)80
Maximum Pressure Measurement (bar)1
Maximum Supply Voltage (V)35
Minimum Pressure Measurement (bar)0 (Zero)
Mount TypeWall
Output TypePNP/NPN
Product TypePressure Switch
SeriesPSD-4
Standards ApprovalscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA PSD-4 model electronic pressure switch integrated with display. It has a pressure gauge range from 0 to 4 bar. This pressure sensor has two PNP / NPN threshold points.
Feature
Easily readable, robust digital display
Intuitive and fast setup
Easy and flexible mounting configurations
Flexibly configurable and scalable output signals

Ulasan Produk

Tidak ada ulasan