WIKA PSD-4 Series Pressure Sensor -1bar 0bar

Sebelum PPN:
Rp13.999.900
Spesifikasi
Accuracy±0.5 %
Housing Material316L Stainless Steel
IP RatingIP67, IP65
Maximum Operating Temperature (°C)80
Maximum Pressure Measurement (bar)0 (Zero)
Maximum Supply Voltage (V)35
Minimum Pressure Measurement (bar)-1
Mount TypeWall
Output TypePNP/NPN
Product TypePressure Sensor
SeriesPSD-4
Standards ApprovalscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika Instruments electronic pressure switch with display mainly used in applications such as machine tools, hydraulics and pneumatics, pumps and compressors. Measuring range is -1 to 0 bar.
Feature
Easily readable, robust digital display
Intuitive and fast setup
Easy and flexible mounting configurations
Flexibly configurable and scalable output signals

Ulasan Produk

Tidak ada ulasan