WIKA PSD-4 Series Pressure Sensor 0bar 25bar

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
Accuracy±0.5 %
Maximum Pressure Measurement (bar)25
Maximum Supply Voltage (V)35
Minimum Pressure Measurement (bar)0 (Zero)
Output TypePNP/NPN
Product TypePressure Sensor
SeriesPSD-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA PSD 31 Electronic Pressure Switch with Display designed with a excellent functionality for displaying sanitary applications with use of a 14 segment display which ensures a clarity and readability of letters. The robust LED display has been designed using 9 mm high characters and with a slight incline in order to make reading the prevailing pressure as easy as possible from a long way off.
Feature
Easily readable
Robust display
Intuitive and fast setup

Ulasan Produk

Tidak ada ulasan