WIKA PSD-4 Series Pressure Sensor 0bar 16bar

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Accuracy±0.5 %
Maximum Pressure Measurement (bar)16
Maximum Supply Voltage (V)35
Minimum Pressure Measurement (bar)0 (Zero)
Output TypePNP/NPN
Product TypePressure Sensor
SeriesPSD-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA PSD-4 electronic pressure switch is the universal solution for industrial automation tasks, also in hygienic applications and under harsh conditions. The pressure switch is available with a digital output signal as well as a switchable and scalable analogue output. In addition, it can also be easily monitored via the self-diagnostics.
Feature
Advanced condition monitoring via IO Link
Higher flexibility and lower inventory
Easy integration combined with good readability

Ulasan Produk

Tidak ada ulasan