WIKA PSD-4 Series Pressure Sensor 0bar 10bar

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
Accuracy±0.5 %
Maximum Pressure Measurement (bar)10
Minimum Pressure Measurement (bar)0 (Zero)
Output TypePNP/NPN
Product TypePressure Sensor
SeriesPSD-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA PSD Electronic Pressure Switch with Display designed with a excellent functionality for displaying sanitary applications with use of a 14 segment display which ensures a clarity and readability of letters. The robust LED display has been designed using 9 mm high characters and with a slight incline in order to make reading the prevailing pressure as easy as possible from a long way off.
Feature
Easily readable
Robust display
Intuitive and fast setup

Ulasan Produk

Tidak ada ulasan