WIKA Panel Mount PID Temperature Controller 1 Input

Sebelum PPN:
Rp10.999.900
Spesifikasi
Control TypePID Controller
Maximum Current (A)12
Maximum Operating Temperature (°C)50
Maximum Supply Voltage (V)24
Maximum Voltage (V)250 AC
Minimum Operating Temperature (°C)0 (Zero)
Mount TypePanel Mount
Number of Inputs1
Number of Outputs1
Output TypeRelay
Product TypePID Temperature Controller
SeriesModel SC58
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA SC58 digital temperature controller is for simple thermostat applications. It features simple operation and a high switch rating. The design of the model SC58 enables the controller to be used as an alternative to the purely mechanical remote-reading thermometer. In comparison to mechanical thermostats, the SC58 digital temperature controller can handle significantly more switching cycles and thus has a higher operating life.
Feature
Temperature limiter and indicator in a single instrument
High switching reliability and long service life

Ulasan Produk

Tidak ada ulasan