WIKA OT-1 Series Pressure Sensor

Sebelum PPN:
Rp9.699.900
Spesifikasi
Accuracy±2 %
Housing MaterialPlastic, Polybutylene Terephthalate, Fibreglass
Maximum Operating Temperature (°C)125
Maximum Pressure Measurement (bar)10
Minimum Operating Temperature (°C)-40
Minimum Pressure Measurement (bar)0 (Zero)
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesOT-1
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure Transmitter is a pressure sensor with standardised electrical and mechanical interfaces and a standardised output signal. The standardised pressure connection directs the pressure being measured onto the pressure sensor element.
Feature
Good stability
Regulated output

Ulasan Produk

Tidak ada ulasan