WIKA Model A-1200 Series Pressure Sensor

Sebelum PPN:
Rp8.099.900
Spesifikasi
Accuracy±1 %
Housing Material316L Stainless Steel
Interface TypeIO-Link V1.1
Maximum Pressure Measurement (bar)1
Maximum Supply Voltage (V)32
Media MeasuredAir, Fluid, Gas
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)10
Output TypePNP
Pressure Reading TypeAbsolute
Product TypePressure Sensor
Response Time (ms)5
SeriesModel A-1200
Standards ApprovalsUL Safety, GOST, EU Declaration, EAC, China RoHS Directive
Terminal TypeM12 Connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA A-1200 Pressure sensor with IO-Link PNP switching output.
Feature
Industry 4.0-ready IO-Link sensor improves connectivity and diagnostics
Designed for rough demands of up to 1,000 g shock and -40 ... +125 °C [-40 ... +257 °F]
Optimised design makes OEM machine integration easier
Multicolour 360° LED status display simplifies troubleshooting and localisation

Ulasan Produk

Tidak ada ulasan