WIKA MH-2 Series Pressure Sensor 0bar 100bar

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy±1 %
IP RatingIP69K
Maximum Operating Temperature (°C)125
Maximum Pressure Measurement (bar)100
Minimum Operating Temperature (°C)-40
Minimum Pressure Measurement (bar)0 (Zero)
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesMH-2
Standards ApprovalsWIKA Standard - Specification According to Data Sheet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA OEM pressure transmitter with thin-film technology this is for mobile hydraulics. A metallic shield inside the instrument provides excellent EMC characteristics in accordance with EN 61326, thus ensuring reliable operation.
Feature
For extreme operating conditions
Compact and robust design

Ulasan Produk

Tidak ada ulasan