WIKA MA Series Pressure Sensor 0bar 60mbar

Sebelum PPN:
Rp36.999.900
Spesifikasi
Accuracy±1 %
Contact Configuration1x SPDT Silver Contact
Housing Material316L Stainless Steel
IP RatingIP66
Maximum Pressure Measurement (mbar)60
Minimum Pressure Measurement (bar)0 (Zero)
Mount TypeWall
Output TypeSPDT
Product TypePressure Sensor
SeriesMA
Standards ApprovalsIECEx-ATEX Ex d

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA diaphragm pressure switch these is high-quality mechanical pressure switches have been developed especially for safety-critical applications. The great advantage of mechanical pressure switches is that no supply voltage is required for the switching process. In production, the switches are traced by quality assurance software at every step and subsequently are 100 percent tested.
Feature
Robust switch enclosure from aluminium alloy, IP66, NEMA 4X
Switch point repeatability less than 1 %

Ulasan Produk

Tidak ada ulasan