WIKA M4 Differential Pressure Gauge

Sebelum PPN:
Rp6.399.900
Spesifikasi
Accuracy (Pa)5
Case MaterialPlastic
Connection LocationBack Entry
Connection sizeM4
Maximum Operating Temperature (°C)40
Maximum Pressure Measurement (Pa)600
Minimum Pressure Measurement (Pa)0 (Zero)
Product TypeDifferential Pressure Gauge
SeriesA2G-30
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika A2G-30 inclined tube manometer has been specifically designed for ventilation and air-conditioning applications. The measuring instrument enables a clear and easy-to-read analogue display of the measured values. The model A2G-30 inclined tube manometer is equipped with a reservoir for absorbing the volume expansion of the measuring liquid in case of a strong heating of the measuring liquid.
Feature
Easy to install and remove
Leakage protection
Easy-to-read scale

Ulasan Produk

Tidak ada ulasan