WIKA M20 x 1.5 Process Pressure Gauge

Sebelum PPN:
Rp5.099.900
Spesifikasi
Case Material304 Stainless Steel
Connection LocationBottom Entry
Connection TypeProcess
Connection sizeM20x1.5
Dial size (mm)100
Maximum Pressure Measurement (bar)16
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionM20x1.5
Product TypePressure Gauge
Series213.53.100
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon tube pressure gauge is a liquid-filled model constructed with a case from stainless steel and wetted parts from copper alloy, suitable for a wide range of applications in industry. Due to the case filling, the pressure element and movement are efficiently damped. It is particularly suited to measuring locations with high dynamic loads, such as fast load cycles or vibrations.
Feature
Very good vibration and shock resistance
Especially robust design

Ulasan Produk

Tidak ada ulasan