WIKA M16 x 1.5 Female Tube Connector Pressure Gauge

Sebelum PPN:
Rp71.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBack Entry
Connection TypeTube Connector
Connection sizeM16x1.5 Female
Dial size (mm)100
Maximum Operating Temperature (°C)200
Maximum Pressure Measurement (bar)4000
Minimum Pressure Measurement (bar)0 (Zero)
Pressure ConnectionM16x1.5 Female
Product TypePressure Gauge
SeriesPG23HP-P
Standards ApprovalsEU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Bourdon tube pressure gauge has been designed specifically for high-pressure applications. The typical measuring points for this pressure gauge can be found in water jet cutting, high-pressure cleaning and test bench construction. The instrument works reliably within the specification with both static and dynamic pressure profiles.
Feature
Load cycle stability
Long service life

Ulasan Produk

Tidak ada ulasan