WIKA M12 x 1.5 Pressure Gauge

Sebelum PPN:
Rp3.399.900
Spesifikasi
Accuracy±2 %
Connection LocationBack Entry
Connection sizeM12x1.5
Dial ColorWhite
Dial size (mm)50
Maximum Operating Temperature (°C)60
Minimum Pressure Measurement (bar)0 (Zero)
Product TypePressure Gauge
Series213.53.0XX
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA liquid-filled mechanical Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. Due to the case filling, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring locations with high dynamic loads, such as fast load cycles or vibrations. With an accuracy of up to class 1.0, this pressure gauge is suitable for a wide range of applications in industry.
Feature
Very good vibration and shock resistance
Especially robust design
Type approval for the shipbuilding industry

Ulasan Produk

Tidak ada ulasan