WIKA M-10 Series Pressure Sensor

Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Spesifikasi
Accuracy±0.5 %
Maximum Supply Voltage (V)35
Minimum Pressure Measurement (bar)0 (Zero)
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesM-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA miniature pressure sensor is one of the thinnest and smallest industrial pressure sensors the market. It therefore offers the Ideal solution for applications where mounting space is limited. The thin-film measuring cell, through the optimised design of its process connection, guarantees a high measurement performance, even with dynamic loads and extreme pressure spikes.
Feature
Current and voltage outputs
Ingress protection IP65 or IP67
Wetted parts and case from stainless steel
Vacuum tight

Ulasan Produk

Tidak ada ulasan