WIKA LS-10 Series Pressure Sensor

Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy0.5 %
IP RatingIP68
Maximum Operating Temperature (°C)50
Maximum Supply Voltage (V)3
Media MeasuredLiquid
Minimum Operating Temperature (°C)-10
Minimum Supply Voltage (V)1
Output TypeAnalogue
Product TypePressure Sensor
SeriesLS-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wika LS-10 range of submersible pressure transmitters for liquid level measurement. Suitable for use within a vast range of demanding industrial & OEM pressure measurement applications. Features a hermetically sealed and exceptionally robust stainless steel case.
Feature
Features a hermetically sealed and exceptionally robust stainless steel case
Proven, fully-welded construction ensures a long service life and permanent sealing
Accuracy <0.5%
IP68
Supplied with vented PUR cable

Ulasan Produk

Tidak ada ulasan