WIKA LH-10 Series Pressure Sensor

Sebelum PPN:
Rp29.999.900 - Rp30.999.900
Spesifikasi
Housing MaterialStainless Steel
IP RatingIP68
Maximum Operating Temperature (°C)50
Maximum Supply Voltage (V)30 DC
Media MeasuredLiquid
Minimum Operating Temperature (°C)-10
Minimum Supply Voltage (V)10
Output TypeAnalogue
Product TypePressure Sensor
SeriesLH-10
Standards ApprovalsWIKA Standard
Terminal TypeCable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wika LH-10 range of submersible pressure transmitters for liquid level measurement. Suitable for use within a vast range of demanding industrial & OEM pressure measurement applications. Features a hermetically sealed and exceptionally robust stainless steel case.
Feature
Features a hermetically sealed and exceptionally robust stainless steel case.
Proven, fully-welded construction ensures a long service life and permanent sealing
IP68
Accuracy < 0.25%
Supplied with vented FEP cable

Ulasan Produk

Tidak ada ulasan