WIKA LF-1 Series Pressure Sensor

Sebelum PPN:
Rp29.999.900 - Rp77.999.900
Spesifikasi
Accuracy±1 %
Housing Material316L Stainless Steel
Maximum Supply Voltage (V)36
Media MeasuredOil
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)8
Output Type (mA)4 to 20
Pressure Reading TypeAbsolute
Product TypePressure Sensor
SeriesLF-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Wika Instruments submersible pressure sensor is used for superior applications. It is perfectly suited for the measurement of liquid levels, also in the outdoor area. Measuring range is 0 to 1.6 bar.
Feature
Suitable for measurements in contaminated and aggressive media
Can be used in explosion-protected areas
Developed for wireless applications

Ulasan Produk

Tidak ada ulasan