WIKA LED Digital Panel Multifunction Meter for Counter

Sebelum PPN:
Rp17.999.900
Spesifikasi
Cutout Height (mm)22.2
Cutout Width (mm)45
Depth (mm)3
Digit Height (mm)10
Display TypeLED
Maximum Operating Temperature (°C)50
Meter TypeElectrical
Minimum Operating Temperature (°C)-20
Number of Digits4
Product TypeDigital Panel Multifunction Meter
Properties MeasuredCounter, Temperature, Humidity, Frequency, Current, Voltage, Speed
SeriesDI32-1
Standards ApprovalsEMC 2004/108/EC, EN 61326, IEC 60529/EN 60529, UL 94 V-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA DI32-1 is a compact digital panel indicator that can be used for the measurement of voltage, current, frequency and temperature. It features a single input that can be configured 23 different ways and two transistor switch outputs which can be set independently of each other. The 7 segment, 4-digit display can show MAX/MIN readings and displays settings and menus when using the front panel to program.
• Machine building and plant construction
• Machine tools
• Test benches
• Industrial applications
Feature
• 3 button front panel for easy programming
• Easy to read 7 segment 4 digit display
• Tare function
• Linearisation of sensor with up to 5 setting points
• Adjustable measuring time from 0.01 to 20 seconds
• 100 ppm/K temperature drift
• Connection via a removable 9 pin plug-in terminal
• -1999 to 9999 indicator range
• 9 to 28 VDC supply

Ulasan Produk

Tidak ada ulasan