WIKA IS-3 Series Pressure Sensor 0bar 16bar

Sebelum PPN:
Rp20.999.900 - Rp29.999.900
Spesifikasi
Maximum Pressure Measurement (bar)16
Minimum Pressure Measurement (bar)0 (Zero)
Product TypePressure Sensor
SeriesIS-3
Standards ApprovalsATEX/IECEx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA pressure transmitters of the IS-3 series have been specifically designed for the highest industrial requirements in hazardous areas and feature the common approvals, such as ATEX, IECEx, FM and CSA. The model IS-3 pressure transmitter is available with measuring ranges up to 6,000 bar and is suitable for applications ranging from general machine building to high-pressure applications.
Feature
Measuring ranges from 0 to 0.1 and 0 to 6000 bar [0 to 3 and 0 to 15000 psi]
Approved for use in hazardous areas ATEX, IECEx, FM and CSA

Ulasan Produk

Tidak ada ulasan