WIKA IS-3 Series Gauge Pressure Sensor

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy±0.5 %
Interface Type (mA)4 to 20 Analogue, 2 Wire
Maximum Operating Temperature (°C)130
Maximum Pressure Measurement (bar)10
Maximum Supply Voltage (V)30
Minimum Operating Temperature (°C)10
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)11
Mount TypeDirect
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypeGauge Pressure Sensor
SeriesIS-3
Standards ApprovalsATEX/IECEx II 1/2G Ex ia IIC T4/T5/T6 Ga/Gb
Terminal TypeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Pressure transmitter have been specifically designed for the highest industrial requirements in hazardous areas and is suitable for applications ranging from general machine building to high-pressure applications. It enables operation in extreme environmental conditions and is resistant to acids, bases, oils and solvents.
Feature
Robust case
Quick and easy installation

Ulasan Produk

Tidak ada ulasan