WIKA HP-2 Series Pressure Sensor 0bar 2500bar

Sebelum PPN:
Rp59.999.900
Spesifikasi
Accuracy±0.5 %
Housing MaterialStainless Steel
IP RatingIP65
Maximum Pressure Measurement (bar)2500
Maximum Supply Voltage (V)30
Minimum Pressure Measurement (bar)0 (Zero)
Minimum Supply Voltage (V)10
Output Type (mA)4 to 20, 2-Wire
Pressure Reading TypeGauge
Product TypePressure Sensor
SeriesHP-2
Terminal Type4-Pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA pressure sensor is has been specifically developed for demanding high-pressure applications up to 15,000 bar. This makes it one of the few pressure measuring instruments in the world that can reliably measure pressures of this magnitude. This pressure sensor features a very high long-term stability and offers extremely high accuracy for the highest pressures. Measuring ranges up to and including 0 to 10,000 bar can, as an option, be supplied with an even higher accuracy of 0.25 %.
Feature
High number of load cycles due to patented design
Exchangeable process connection in case of an hair line crack
Suitable for highly dynamic pressure due to diaphragm protection system
Reduced recalibration costs due to excellent long term stability

Ulasan Produk

Tidak ada ulasan